Shop ZORO SELECT
See all product information
Create Account
Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK
- Mfr # U04360.050.0200
- Zoro # G8556633
product price:Â
$
7.89
/pk of 10, $0.79/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-20
Head Width
3/4 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U04360.050.0200
- Zoro #
- G8556633
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-20
- Fastener Length
- 2 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Min. Thread Length
- 1 1/4 in
- Drive Size
- 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Screw Size
- 1/2 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
The ZORO SELECT - U04360.050.0200 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used for securely joining materials in various industrial applications. This particular model adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.
- Drive Size: The required drive size for this screw is 3/4 inch.
- Fastener Length: With a length of 2 inches, it indicates how deep into material it can be inserted for secure fastening.
- Finish: The Zinc Yellow finish is intended to contribute to durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
- Material: Made from steel, a material known for its potential strength, durability and corrosion resistance.
- Material Grade/Class: Adheres to Grade 8 standard indicating its strength, hardness and resistance properties
- Tensile Strength: Rated with a tensile strength of 150,000 psi as per manufacturer's testing
- Thread Direction & Size : Features right hand thread direction that tightens clockwise. Thread size is specified as 1/2"-20; suitability for precise fitting depends on specific application requirements."
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.