1/2"-20 Socket Head Cap Screw, Flat, Zinc Plated Alloy Steel, 1-1/2 in Length, 10 PK

  • Mfr # U07567.050.0150

  • Zoro # G3391039


product price:  $9.75
/pk 10, $0.98/ea

Key Features

Flat Head
Hex Drive
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
Not Available
Tensile Strength
144,000 psi
Standards
ASME B18.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U07567.050.0150
Zoro #
G3391039
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Screw Length
1-1/2 in
Drive Size
Not Available
Thread Length
1 1/2 in
Min. Thread Length
1 1/2 in
Minimum Thread Length
1-1/2 in
Length
1 1/2 in
Dia./Thread Size
1/2"-20

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
144,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Head Angle (Deg.)
82 Degrees
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Thread Style
Partially Threaded
Rockwell Hardness
C39 to C44
Thread Type
Fine
Dimensional Standards
ASME B18.3
Countersink Angle
82 Degrees
Pack Size
Small Pack
Basic Material
Steel
Fastener Industry Standards
ASME B18.3
Fastener Finish
Zinc Plated
Material Grade
Alloy Steel
Screw Head Type
Flat
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
144 ksi

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size Not Available, Material Steel, Finish Zinc Plated, Thread Size 1/2 In.-20, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products