Zoro Select
#12-24 x 1/2" Flat Head Phillips Machine Screw, 100 pk.
- Zoro #: G2862151
- Mfr #: U24670.021.0050
Tap to zoom
Hover or click to zoom
$3.60
pkg. of 100 ($0.04/ea)
- Item: Machine Screw
- Drive Type: Phillips
- Head Type: Flat
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3.60
Zoro Select #U24670.021.0050 Specifications
- Zoro #: G2862151
- Mfr #: U24670.021.0050
- Item: Machine Screw
- Drive Type: Phillips
- Head Type: Flat
- Material: Steel
- Dia./Thread Size: #12-24
- Finish: Zinc Plated
- Length: 1/2 in
- System of Measurement: Inch
- Meets/Exceeds: ANSI B18.6.3
- Driver Size: #3
- Head Dia.: 0.38 in
- Rockwell Hardness: B69 to B100
- Head Angle (Deg.): 82
- Head Height: 0.112 in
- Thread Size: #12-24
- Package Quantity: 100
- Tensile Strength (PSI): 60,000 psi
- Length (Straight Wireway): 1/2 in
- Pack Size: Small
- Head Width: 0.412 in
- Drive: Phillips
- Drive Size: #3
- Thread Direction: Right Hand
- Screw Size: #12
- Tensile Strength: 60,000 psi
- Thread Style: Fully Threaded
- Thread Fit: 3A/2A
- Maximum Head Width: 0.412 in
- Minimum Head Height: 0.112 in
- Thread Type: Coarse
- Dimensional Standards: ASME B18.6.3
- Minimum Thread Length: Not Applicable
- Maximum Head Height: 0.132 in
- Minimum Head Width: 0.38 in
- Fastener Length: 1/2 in
- Washer Outside Diameter: Not Applicable
- Country of Origin (subject to change): Multiple
Description
Machine Screw, Head Type Flat, Carbon Steel, Length 1/2 In., Drive Type Phillips, Finish Zinc Plated, Dia./Thread Size #12-24, Driver Size #3, Head Dia. 0.380 In., Head Height 0.112 In., Head Angle (Deg.) 82, Rockwell Hardness B69 to B100, Meets/Exceeds ANSI B18.6.3, Package Quantity 100
Reviews of Zoro Select #U24670.021.0050
Explore more
- Zoro Select #12-24 x 3/8" Flat Head Phillips Machine Screw, 100 pk. U24670.021.0037
- Zoro Select #12-24 x 1-1/2" Flat Head Phillips Machine Screw, 100 pk. U24670.021.0150
- Zoro Select #12-24 x 1" Flat Head Phillips Machine Screw, 100 pk. U24670.021.0100
- Zoro Select #12-24 x 3/4" Flat Head Phillips Machine Screw, 100 pk. U24670.021.0075
- Zoro Select Machine Screw, Slotted/Phillips, PK2300 B24212.013.0300
- Zoro Select Machine Screw, Pan, Phillips, #4-40, PK5900 B51122.011.0200
- Zoro Select Machine Screw, Binding, Slotted, PK4000 B51140.016.0100
- Zoro Select Machine Screw, Fillister, Slotted, PK6500 B51341.019.0037
- Zoro Select 1/4-20 x 3/4 MIL PH FT 100 DEG MS DFAR STAINLESS STEEL MS24693-C96
- Zoro Select M6X40 JIS METRIC PHIL PAN MS ZINC MJ640MPP
- Zoro Select M5-0.8X30 DIN965 PHIL FLAT MS ZINC M530D965
- Zoro Select Machine Screws