Shop ZORO SELECT
See all product information
Create Account
#12-24 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24540.021.0250
Zoro # G2561571
product price:Â
$
10.89
/pk of 100, $0.11/ea
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
#12-24
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U24540.021.0250
- Zoro #
- G2561571
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #12-24
- Fastener Length
- 2-1/2 in
- Head Dia.
- 0.412 in
- Head Height
- 0.412 in
- Head Width
- 0.412 in
- Screw Size
- #12
- Maximum Head Width
- 13/32 in
- Maximum Head Height
- 5/64 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,000 psi
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Head Angle (Deg.)
- 82
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.6.3
- Pack Size
- Small
- Thread Fit
- 3A/2A
- Type
- Machine Screw
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size #12-24, Fastener Length 2 1/2 in, Head Width 0.412 in, Head Height 0.412 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 13/32 in, Minimum Head Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov