Shop ZORO SELECT

Portable Cord, SJOOW, 12 AWG, 3 C, Black, Rubber, Stranded, 300V, Indoor/Outdoor, 50 ft

  • Mfr # E3695
  • Zoro # G2601347

product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJOOW
Wire Size
12 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E3695
Zoro #
G2601347
UPC #
-
Country of Origin
China
Item
Portable Cord
Trade Designation
SJOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300 V
Conductor Material
Copper
Standards
MSHA, CSA, OSHA, UL 62
Max. Amps
25 A
Wire Color
Black, Green, White
Features
Resist Oil, Moisture and Abrasion-Resistant
Temp. Rating
-40 to 194°F
Special Features
Abrasion Resistant, Moisture Resistant, Oil Resistant
Gauge/Conductor
12/3
Number of Strands
65
Packaging
Carton
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
1
Operating Temperature - Minimum
-40 Degrees F
Grounding Conductor Insulation Material
Rubber
Grounding Conductor Material
Copper
Conductor Insulation Color
Black, Green, White
Conductor Insulation Material
Rubber
Grounding Conductor Insulation Color
Green

Dimensions

Wire Size
12 AWG
Length
50 ft
Nominal Outside Dia.
0.43 in
Conductor Size
12 AWG
Overall Length
50 ft
Outside Dia.
0.43 in
Nominal Outside Diameter
0.43 in
Grounding Conductor Size
12 AWG
Wire Rope Length
50 ft

Description

Portable Cord, Number of Conductors 3, Wire Size 12 AWG, Trade Designation SJOOW, Jacket Material Rubber, Wire Color Black, Green, White, Jacket Color Black, Length 50 ft, Voltage 300 V, Nominal Outside Dia. 0.43 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.