Shop ZORO SELECT

Barbed Hose Fitting, 1/2 in Hose ID, Hose Barb x NPT, Male x Male, Hex 316 Stainless Steel

  • Mfr # HB050SS
  • Zoro # G2873604

product price: 
$
20.45
/ea

Key Features

Fitting Material
316 Stainless Steel x 316 Stainless Steel
For Hose I.D.
1/2 in
Fitting Connection Type
Hose Barb x NPT
Fitting Size
1/2 in x 1/2 in
Hose Fitting A Connection Type
Hose Barb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HB050SS
Zoro #
G2873604
UPC #
791206004090
Country of Origin
Taiwan, Province of China
Item
Barbed Hose Fitting
Fitting Material
316 Stainless Steel x 316 Stainless Steel
For Hose I.D.
1/2 in
Fitting Connection Type
Hose Barb x NPT
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Threaded
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Fitting Style
Straight
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Barbed x MNPT
Thread Type
NPT
Color
Silver
Max. Pressure
150 psi @ 70 Degrees F
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
316 Stainless Steel
Specific Pipe Fitting Shape
Barb
Temp. Range
-30 Degrees to 180 Degrees F
Vacuum Rating
Not Rated
Fitting Shape
Straight
Fitting Movement
Rigid
Reusable
Yes
Nipple Grip Type
Hex
Includes Shut Off
No
Material
316 Stainless Steel
Shell Material
316 Stainless Steel
Wire Color
Silver
Traction Material
316 Stainless Steel

Dimensions

Fitting Size
1/2 in x 1/2 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in
Pipe Size (Fittings)
1/2"
Hex Size
27/32"
Barb Size
1/2 in
Thread Size
1/2"
Hex Head Size
27/32 in
Length
2-19/32"

Description

Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Hex Head Size 27/32 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Threaded, 316 Stainless Steel, 316, Silver, Reusable Yes, No, Temp. Range -30 Degrees to 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.