Shop LITTLE GIANT

12 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 54"L x 30-1/2"W x 57"H

  • Mfr # T2-3048-6PY

  • Zoro # G9906066


product price: 
$
843.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
30 1/2 in
Overall Width
54 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2-3048-6PY
Zoro #
G9906066
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
30 1/2 in
Overall Width
54 in
Caster Dia.
6"
Caster Width
2 in
Shelf Width
30 in
Mesh Size
3/4 x 1-3/4 in
Shelf Length
48 in
Caster Mounting Height
7 1/2 in
Shelf LxW
48 inx30 in
Inside Width
30 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Overall LxWxH
54 inx30-1/2 inx57 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Inside Length
48 in
Handle Width
30 in
Wire Rope Length
31 in
Length
31 in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Polyurethane
Handle Type
Flat
Number of Shelves
2
Utility Cart Item
3-Sided Shelf Truck - Mesh Sides
Utility Cart Shelf Style
Flush
Construction
Welded Steel
Caster Type
(2) Rigid, (2) Swivel
Gauge
12 ga
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Finish
Powder Coated
Distance Between Shelves
23 1/4 in
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Shelf Construction
Solid
Caster Mounting Plate Bolt Hole Pattern
3 in x 3 in
Shelf Adjustability
Fixed
Side Panel Construction
Expanded Metal
Caster Mounting Type
Plate
Method of Construction
Welded
Lip Style
Flush
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Caster Core Material
Polyurethane
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Number of Side Panels
3
Number of Accessible Sides
1
Product Type
Stock Truck

Description

Stock Truck, Load Capacity 3,600 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 30 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 23 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 31 in, Overall Width 54 in, Overall Height 57 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews