13 ga. Metal 3 Sided Mesh Stock Cart 3600 lb. Capacity, 54"L x 24"W x 57"H

  • Mfr # T1-2448-6PY-DS

  • Zoro # G2246277


product price:  $813.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
57 in
Overall Length
24 in
Overall Width
54 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-2448-6PY-DS
Zoro #
G2246277
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
24 in
Overall Width
54 in
Shelf Width
24 in
Caster Dia.
6"
Shelf Length
48 in
Caster Width
2 in
Mesh Size
3/4 x 1-3/4 in
Caster Wheel Width
2 in
Inside Width
24 in
Inside Length
48 in
Caster Wheel Dia.
6 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Mounting Height
7 1/2 in
Shelf LxW
48 inx24 in
Inside Height
48 in
Overall LxWxH
54 inx24 inx57 in
Handle Width
24 in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Polyurethane
Handle Type
Flat
Number of Shelves
1
Finish
Powder Coated
Caster Material
Polyurethane
Utility Cart Item
Drop-Shelf Truck, Mesh Sides
Gauge
13 ga
Caster Type
(2) Rigid, (2) Swivel
Features
Drop Shelf
Construction
Welded Steel
Non-Marking
Yes
Includes
Drop-Down Shelf and 4 Casters, 2 Rigid & 2 Swivel
Assembled/Unassembled
Assembled
Distance Between Shelves
30 in
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Lip Style
Flush
Caster Core Material
Polyurethane
Number of Side Panels
3
Shelf Construction
Solid
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster/Wheel Mounting Location
Standard
Caster Mounting Plate Bolt Hole Pattern
3 in x 3 in
Caster Mounting Type
Plate
Method of Construction
Welded
Side Panel Construction
Expanded Metal
Caster Frame Material
Steel
Shelf Adjustability
Adjustable
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Number of Accessible Sides
1

Description

Stock Truck, Load Capacity 3,600 lb, Number of Shelves 1, Shelf Length 48 in, Shelf Width 24 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 30 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 24 in, Overall Width 54 in, Overall Height 57 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.