CAD
Shop ZORO SELECT

Grade A307, 1/4"-20 Hex Head Tap Bolt, Zinc Plated Steel, 1 in L, 100 PK

  • Mfr # U01209.025.0100
  • Zoro # G2518951
CAD Available

product price: 
$
7.19
/pk of 100, $0.07/ea

Key Features

External Hex Drive
Grade A307 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U01209.025.0100
Zoro #
G2518951
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Head Width
7/16 in
Thread Length
1"
Head Height
11/64 in
Min. Thread Length
1 in
Minimum Thread Length
1 in
Overall Length
1 in
Screw Size
1/4 in
Wire Rope Length
1 in
Length
1 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM A307
Item
Hex Head Tap Bolt
Proof Load
33,000 psi
Tensile Strength
60,000 psi
Fastener Industry Standards
ASME B18.2.1
Rockwell Hardness
HRB69
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307
Type
Hex Head Tap Bolt
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U01209.025.0100 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from steel with zinc plated finish, this bolt meets ASME B18.2.1 dimensional standards for use in various industrial applications.

  • Material: Constructed from steel, designed for use in a variety of industrial applications.
  • Finish: Zinc Plated finish is intended to improve durability and corrosion resistance.
  • Drive Type: External Hex drive requires a wrench or socket for application.
  • Fastener Length: 1 inch length provides an indication of the potential depth of insertion into material.
  • Material Grade/Class: Grade A307 suggests certain strength, hardness, and resistance properties appropriate for some specific industrial uses.
  • Tensile Strength: Has a range between 105,000 to 120,000 psi suggesting its performance under tensile stress prior to potential failure
  • Thread Direction & Size: Right Hand thread direction tightens clockwise; Thread size of 1/4"-20 is compatible with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products