Shop ZORO SELECT
See all product information
Create Account
Grade A307, 1/4"-20 Hex Head Tap Bolt, Zinc Plated Steel, 2 in L, 50 PK
Mfr # U01209.025.0200
Zoro # G2518945
product price:Â
$
4.75
/pk 50, $0.10/ea
Key Features
External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01209.025.0200
- Zoro #
- G2518945
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade A307
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM A307
- Item
- Hex Head Tap Bolt
- Rockwell Hardness
- HRB69
- Proof Load
- 33,000 psi
- Tensile Strength
- 60,000 psi
- Thread Type
- Coarse
- Threadlocker Minimum Temperature
- 1/4"-20
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A307
- Dimensional Standards
- ASME B18.2.1
- Type
- Hex Head Tap Bolt
- Drive Type
- External Hex
- Head Type
- Hex
Description
The ZORO SELECT - U01209.025.0200 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from steel with zinc plated finish, this bolt complies with ASTM A307 standards which suggest certain strength, hardness, and resistance characteristics that may be applicable in some industrial scenarios.
- Drive: The External Hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: With 2 inches length from under the head to the end of the screw, it shows the possible depth of insertion into material for an attempt at secure fastening.
- Finish: The zinc plated finish is intended to potentially improve durability, corrosion resistance and compatibility with specific environments or materials.
- Globally Sourced: Obtained from a variety of international manufacturers offering diverse range of quality levels and pricing options.
- Material Grade/Class: Grade A307 suggests certain strength, hardness and resistance characteristics that may be appropriate for some industrial applications
- Tensile Strength: Ranges between 105000-120000 psi suggesting potential durability and applicability in a variety of industrial settings
- Thread Direction & Style: Right Hand thread direction meaning it tightens clockwise; Fully Threaded style covering entire length from tip to head making it suitable for different types of industrial applications