This item is Discontinued.

Zoro Select 1/4"-20 Socket Head Cap Screw, Socket, Black Oxide Steel, 9/16 in Length, 100 PK SCIA0250056USA-100P

This item is Discontinued.

Zoro Select

1/4"-20 Socket Head Cap Screw, Socket, Black Oxide Steel, 9/16 in Length, 100 PK (Discontinued)

Mfr # SCIA0250056USA-100P
Zoro # G8928656
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCIA0250056USA-100P
Zoro #
G8928656
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Length
9/16 in
Drive Size
3/16 in
Vented Hole Size
Not Vented
Head Height
0.25 in
Thread Length
9/16 in
Min. Thread Length
9/16 in
Head Diameter
0.375 in
Minimum Thread Length
9/16 in
Length
9/16 in
Head Dia.
0.375 in
Dia./Thread Size
1/4"-20
Fastener Length
9/16 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Rockwell Hardness
C39
Class
3A
Temp. Range
-65 Degrees F to 300 Degrees F
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Material Quality Standards
ASTM A574
Minimum Temperature
-65 Degrees F
Maximum Temperature
300 Degrees F
Thread Fit
3A
Fastener Industry Standards
ASME B18.3, ASTM A574
Basic Material
Steel
Material Grade
Alloy Steel
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Min. Tensile Strength
180,000 psi
Temperature - Minimum
-65 Degrees F
Temperature - Maximum
300 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 9/16 in, Fastener Length 9/16 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews