Shop ZORO SELECT
See all product information
Create Account
1/4"-20 Socket Head Cap Screw, Flat, Black Oxide Steel, 1-1/8 in Length, 100 PK
Mfr # U07410.025.0112
Zoro # G5508054
product price:Â
$
7.59
/pk 100, $0.08/ea
Key Features
Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
5/32 in
Tensile Strength
135,000 psi
Standards
ASME B18.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U07410.025.0112
- Zoro #
- G5508054
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-20
- Screw Length
- 1-1/8 in
- Drive Size
- 5/32 in
- Head Height
- 0.161 in
- Vented Hole Size
- Not Vented
- Thread Length
- 1 in
- Min. Thread Length
- 1 in
- Head Diameter
- 0.375 in
- Minimum Thread Length
- 1 in
- Dia./Thread Size
- 1/4"-20
- Length
- 1 1/8 in
- Head Dia.
- 0.375 in
- Fastener Length
- 1 1/8 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 1 1/8 in, Head Height 0.161 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov