Shop ZORO SELECT

1/4"-20 Socket Head Cap Screw, Flat, Black Oxide Steel, 2 in Length, 50 PK

  • Mfr # U07410.025.0200
  • Zoro # G9009016

product price: 
$
7.49
/pk of 50, $0.15/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
5/32 in
Tensile Strength
135,000 psi
Standards
ASME B18.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U07410.025.0200
Zoro #
G9009016
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Screw Length
2 in
Drive Size
5/32 in
Thread Length
1 in
Vented Hole Size
Not Vented
Head Height
0.161 in
Min. Thread Length
1 in
Head Diameter
0.531 in
Minimum Thread Length
1 in
Dia./Thread Size
1/4"-20
Length
2 in
Head Dia.
0.531 in
Fastener Length
2 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C37 to C44
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Style
Partially Threaded
Head Angle (Deg.)
82 Degrees
Thread Type
Coarse
Countersink Angle
82 Degrees
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Basic Material
Steel
Fastener Industry Standards
ASME B18.3
Fastener Finish
Black Oxide
Screw Head Type
Flat
Material Grade
Alloy Steel
Min. Tensile Strength
135,000 psi
Screw Style
Socket Head Cap Screw
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 2 in, Head Height 0.161 in, Head Diameter 0.531 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products