This item is Discontinued.
This item is Discontinued.
1/4 in Socket Head Cap Screw, Flat, Zinc Plated Steel, 2 in Length, 850 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- 1/4"-20
- Screw Length
- 2 in
- Drive Size
- 5/32 in
- Thread Length
- 1 in
- Head Height
- 0.25 in
- Min. Thread Length
- 1 in
- Head Diameter
- 0.531 in
- Minimum Thread Length
- 1 in
- Length
- 2 in
- Dia./Thread Size
- 1/4"-20
- Head Dia.
- 0.5313 in
- Fastener Length
- 2 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Zinc-Plated, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 2 in, Head Height 0.25 in, Head Diameter 0.531 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.