Shop ZORO SELECT

Wing Nut, 1/4"-20, Malleable Iron, Zinc Plated, 0.625 in Ht, 1.12 in Max Wing Span, 10 PK

  • Mfr # 0-CD-755B87-

  • Zoro # G2831062


product price: 
$
20.29
/pk 10, $2.03/ea

Key Features

Thread Size
1/4"-20
Material
Malleable Iron
Material Grade/Class
Grade 2
Finish
Zinc Plated
Overall Height
0.625 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0-CD-755B87-
Zoro #
G2831062
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Overall Height
0.625 in
Base Diameter
7/8 in
Height
0.625 in
Dia./Thread Size
1/4"-20
For Screw Size
1/4 in

Details

Item
Wing Nut
Material
Malleable Iron
Material Grade/Class
Grade 2
Finish
Zinc Plated
Maximum Wing Span
1.12 in
System of Measurement
Inch
Thread Direction
Right Hand
Pack Size
Small Pack
Rockwell Hardness
HB 82-92
Thread Type
Coarse
Fastener Finish
Zinc
Basic Material
Malleable Iron
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Nut Style
Wing Nut
Wing Span
1.12 in
Material Grade
Grade 2
Tensile Strength
50,000 psia
Wing Span - Maximum
1 1/8 in
Series
Fig. 755

Description

Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 1/4 In.-20, Dimensional Standards Not Applicable, Maximum Wing Span 1 1/8 in, Overall Height 0.625 in, Base Diameter 7/16 in, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness HB 82-92, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.