Shop ZORO SELECT
See all product information
Create Account
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK
Mfr # N01200.025.0062
Zoro # G2568194
product price:Â
$
10.59
/pk 100, $0.11/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N01200.025.0062
- Zoro #
- G2568194
- UPC #
- 190735962428
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Proof Load
- 74,000 to 85,000 psi
- Rockwell Hardness
- HRC19
- Tensile Strength
- 120,000 psi
- Thread Type
- Coarse
- Thread Fit
- 2A
- Globally Sourced
- Made in USA*
- Threadlocker Minimum Temperature
- 1/4"-20
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- SAE J429
- Dimensional Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
The ZORO SELECT - N01200.025.0062 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This product is typically used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. Constructed of steel with a zinc-plated finish, which is intended to improve durability and corrosion resistance, this screw adheres to the SAE J429 material quality standards.
- Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
- Fastener Length: With a length of 5/8 inch, this suggests the potential depth of insertion into materials for fastening purposes in various industrial applications.
- Finish: The Zinc Plated coating is designed to potentially enhance durability, corrosion resistance and compatibility with specific environments or materials.
- Material Grade/Class: The Grade 5 standard denotes certain levels of strength, hardness and resistance properties that may be considered when selecting an appropriate fastener for industrial or commercial applications.
- Tensile Strength: Tensile strength measured at 120,000 psi provides an indication of potential durability and suitability across diverse industrial applications
- Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size is specified as 1/4"-20; compatibility with corresponding nuts or holes should be verified to ensure proper fitment in varied industrial application scenarios
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.