Shop ZORO SELECT
See all product information
Create Account
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK
Mfr # N01200.025.0100
Zoro # G0341306
CAD Available
product price:Â
$
13.25
/pk 100, $0.13/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N01200.025.0100
- Zoro #
- G0341306
- UPC #
- 190735969182
- Country of Origin
- United States
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Proof Load
- 74,000 to 85,000 psi
- Thread Type
- Coarse
- Rockwell Hardness
- HRC19
- Tensile Strength
- 120,000 psi
- Dimensional Standards
- ASME B18.2.1
- Globally Sourced
- Made in USA*
- Threadlocker Minimum Temperature
- 1/4"-20
- Thread Fit
- 2A
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- SAE J429
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
The ZORO SELECT - N01200.025.0100 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. This screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.
- Fastener Length: With a length of 1 inch, it provides an indication of the potential depth of insertion into a material.
- Finish: The zinc-plated finish is intended to improve durability, corrosion resistance and aesthetic appeal.
- Material: This screw is made from steel which may provide strength, durability and corrosion resistance in various industrial applications.
- Material Grade/Class: Grade 5 classification suggests certain levels of strength, hardness and resistance properties that may be considered by professionals when selecting a fastener.
- Tensile Strength: A tensile strength rating of 120,000 psi provides an indication about potential durability in different industrial applications.
- Thread Direction & Size: It has a right hand thread direction meaning it tightens clockwise. Its size (1/4"-20) is designed to fit with corresponding nuts or holes but does not guarantee secure fastening without proper installation