Shop ZORO SELECT
See all product information
Create Account
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK
- Mfr # U01200.025.0600
- Zoro # G5347386
CAD Available
product price:Â
$
10.29
/pk 25, $0.41/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U01200.025.0600
- Zoro #
- G5347386
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 6 in
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Min. Thread Length
- 3/4 in
- Minimum Thread Length
- 3/4 in
- Overall Length
- 6 in
- Screw Size
- 1/4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
The ZORO SELECT - U01200.025.0600 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in joining materials together in a variety of industrial applications. It can be used as part of construction, manufacturing, and engineering projects. It is manufactured according to the ASME B18.2.1 dimensional standards which aim at compatibility and quality.
- Drive: The external hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: With a length of 6 inches, this screw may penetrate varying depths into different materials depending on their hardness.
- Finish: The Zinc Plated finish is intended to improve durability and corrosion resistance while adding an aesthetic appeal.
- Globally Sourced: Procured from various international manufacturers ensuring diverse range options.
- Material: Constructed from steel that contributes towards its strength properties along with potential durability and corrosion resistance.
- Material Grade/Class: Manufactured according to Grade 5 standard that suggests certain strength properties potentially suitable for some industrial applications.
- Tensile Strength: Has a reported tensile strength of 120000 psi suggesting potential performance under stress conditions
- Thread Direction & Size : Features right-hand thread direction that tightens clockwise; the size is specified as 1/4"-20 which could be important depending on your specific application requirements
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.