Shop ZORO SELECT

Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK

  • Mfr # U01200.025.0300
  • Zoro # G5337893
CAD Available

product price: 
$
7.35
/pk 50, $0.15/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U01200.025.0300
Zoro #
G5337893
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
3 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in
Drive Size
7/16 in
Overall Length
3 in
Minimum Thread Length
3/4 in
Screw Size
1/4 in
Wire Rope Length
3 in
Length
3 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Tensile Strength
105,000 psi
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Globally Sourced
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U01200.025.0300 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is commonly used in construction, manufacturing, and engineering projects to securely join materials together. The product is manufactured according to ASME B18.2.1 dimensional standards.

  • Drive: It features an external hex drive that requires a wrench or socket for installation or removal.
  • Fastener Length: With a length of 3 inches, this screw may vary in its depth of insertion depending on the material being fastened.
  • Finish: The zinc-plated finish is intended to improve durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers offering diverse quality and price options.
  • Material: Constructed from steel; the properties of this material may influence its strength, durability and potential applications.
  • Material Grade/Class: Manufactured according to Grade 5 standard; these guidelines suggest certain strength properties that could be beneficial for industrial use.
  • Tensile Strength: Reported tensile strength is approximately 105,000 psi; this value represents an estimate of potential performance under stress conditions prior to failure occurring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.