This item is Discontinued.

Zoro Select Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 800 PK B01010.025.0200

This item is Discontinued.

Zoro Select

Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 800 PK (Discontinued)

Mfr # B01010.025.0200
Zoro # G1180763
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B01010.025.0200
Zoro #
G1180763
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in
Head Width
7/16 in
Thread Length
2"
Length Under Head
2"
Head Height
11/64 in
Minimum Thread Length
2 in
Dia./Thread Size
1/4"-20
Size
1/4"-20 x 2"
Overall Length
2 in
Screw Size
1/4 in
Wire Rope Length
2 in
Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Basic Material
Steel
Rockwell Hardness
HRC19
Thread Type
UNC (Coarse)
Tensile Strength
120,000 psi
Proof Load
74,000 to 85,000 psi
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
1/4"-20
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Material Type
Steel
Bolt Material
Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Type
Hex Head Tap Bolt
Drive Type
External Hex
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/64 in, Head Width 7/16 in, Package Quantity 800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.