Shop ZORO SELECT
See all product information
Create Account
Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 100 PK
Mfr # U04104.025.0100
Zoro # G3972911
CAD Available
product price:Â
$
7.99
/pk 100, $0.08/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04104.025.0100
- Zoro #
- G3972911
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Proof Load
- 120,000 psi
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Rockwell Hardness
- HRC33
- Threadlocker Minimum Temperature
- 1/4"-20
- Globally Sourced
- Globally Sourced
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Head Type
- Hex
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
Description
The ZORO SELECT - U04104.025.0100 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from steel and coated with zinc yellow finish which is intended to help resist corrosion, this screw is designed for use in various industrial applications as per ASME B18.2.1 dimensional standards.
- Drive: The external hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: With a length of 1 inch, the screw can be inserted up to this depth depending on the material and application.
- Globally Sourced: Procured from international manufacturers, offering diverse range of quality and price options.
- Material Grade/Class: Grade 8 standard, indicative of certain strength, hardness and resistance properties.
- Rockwell Hardness: HRC33 measure suggests potential for high resistance to penetration under specific conditions.
- Tensile Strength: The product has been tested up to a maximum tensile stress capacity of 150,000 psi under controlled conditions.
- Thread Direction & Style: Right hand thread direction implies that tightening occurs when turned clockwise; fully threaded style extends from tip to head which may suit different types of applications depending on their requirements."
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.