Shop ZORO SELECT
See all product information
Create Account
Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK
- Mfr # U04104.025.0200
- Zoro # G5347027
product price:Â
$
7.89
/pk of 50, $0.16/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04104.025.0200
- Zoro #
- G5347027
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC33
- Tensile Strength
- 150,000 psi
- Proof Load
- 120,000 psi
- Thread Type
- Coarse
- Thread Fit
- 2A
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- 1/4"-20
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
The ZORO SELECT - U04104.025.0200 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together. This particular model adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.
- Drive Size: The screw has a 7/16 inch drive size, compatible with corresponding wrench or socket sizes.
- Fastener Length: With a length of 2 inches, it indicates how deep into material it can be inserted for secure fastening.
- Finish: Provides a Zinc Yellow finish for potential durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
- Material: Constructed from steel which may contribute to strength, durability and corrosion resistance in various industrial applications.
- Material Grade/Class: Complies with the Grade 8 standard that suggests certain levels of strength, hardness and resistance properties useful when choosing a fastener for specific applications.
- Tensile Strength: Features a tensile strength of 150,000 psi suggesting potential durability and suitability in diverse industrial contexts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.