Shop ZORO SELECT
See all product information
Create Account
Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK
Mfr # U04104.025.0300
Zoro # G5328504
product price:Â
$
15.59
/pk of 50, $0.31/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04104.025.0300
- Zoro #
- G5328504
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Proof Load
- 120,000 psi
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Rockwell Hardness
- HRC33
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Threadlocker Minimum Temperature
- 1/4"-20
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
The ZORO SELECT - U04104.025.0300 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This industrial-grade screw is intended for use in joining materials together in a variety of applications including construction, manufacturing, and engineering projects. Constructed from Grade 8 steel with a zinc yellow finish intended to enhance durability and corrosion resistance, this cap screw complies with the ASME B18.2.1 dimensional standards and SAE J429 material quality standards.
- Drive: The external hex drive requires an appropriately shaped wrench or socket for installation or removal.
- Fastener Length: With its 3-inch length, this screw may be inserted into material up to that depth.
- Globally Sourced: Sourced globally from multiple manufacturers providing diversity in product options.
- Material Grade/Class: Complies with the Grade 8 standard which suggests potential suitability for heavy-duty applications based on its strength, hardness and resistance properties.
- Rockwell Hardness: Has an HRC33 rating which is used as an indicator of hardness or resistance to penetration; these factors may affect overall durability and performance.
- Tensile Strength: Features tensile strength rated at 150000 psi. This rating represents the theoretical maximum pulling stress that could potentially be tolerated before failure. It's important to note that actual results may vary depending on specific usage conditions.
- Thread Direction & Size: Right hand thread direction tightens clockwise while its size (1/4"-20) ensures fit with corresponding nuts or holes crucial for secure fastening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.