Shop ZORO SELECT
See all product information
Create Account
Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 9/32 in Ht, 100 PK
- Mfr # U12100.025.0001
- Zoro # G9464804
product price:Â
$
6.49
/pk of 100, $0.06/ea
Key Features
Hex Type
Flange Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U12100.025.0001
- Zoro #
- G9464804
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-20
- Hex Height
- 9/32 in
- Hex Width
- 7/16 in
- Flange Dia.
- 0.56 in
- Nut Height
- 9/32 in
- Dia./Thread Size
- 1/4"-20
- Width Across Flats
- 7/16 in
- For Screw Size
- 1/4 in
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 9/32 in, Lock Type Top Lock Distorted Thread, Dimensional Standards IFI-100/107, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.