Shop ZORO SELECT

1/4"-20 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # U24540.025.0150
  • Zoro # G3077803

product price: 
$
11.99
/pk of 100, $0.12/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U24540.025.0150
Zoro #
G3077803
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in
Head Height
0.477 in
Head Dia.
0.477 in
Head Width
0.477 in
Maximum Head Height
5/64 in
Screw Size
1/4 in
Maximum Head Width
31/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Thread Direction
Right Hand
Thread Fit
3A/2A
Pack Size
Small
Thread Type
Coarse
Type
Machine Screw
Shell Material
Steel

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Head Width 0.477 in, Head Height 0.477 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 31/64 in, Minimum Head Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.