CAD
Shop ZORO SELECT

1/4"-20 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # U24670.025.0100
  • Zoro # G2947497
CAD Available

product price: 
$
8.29
/pk of 100, $0.08/ea

Key Features

Flat Head
Phillips Drive
CAD Drawing
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U24670.025.0100
Zoro #
G2947497
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Drive Size
#3
Head Height
0.153 in
Head Dia.
0.477 to 0.442 in
Maximum Head Width
31/64 in
Screw Size
1/4 in
Head Width
0.477 in
Maximum Head Height
5/32 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3, SAE J429
Item
Machine Screw
Head Angle (Deg.)
82-80
Rockwell Hardness
B69 to B100
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Thread Direction
Right Hand
Thread Fit
3A/2A
Type
Machine Screw
Material Quality Standards
SAE J429
Shell Material
Steel

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Width 0.477 in, Head Height 0.153 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 31/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.