Zoro Select
1/4"-20 x 2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK
Mfr # 012520P200
Zoro # G3503421
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Slotted
- Material Nylon
- Finish Plain
Explore More Products
- ZORO SELECT #2-56 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK 010256P025
- ZORO SELECT #6-32 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK 010632P050
- ZORO SELECT #4-40 x 5/16 in Slotted Pan Machine Screw, Plain Nylon, 50 PK 010440P031
- ZORO SELECT #6-32 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK MHI0-600500US-100P
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.016.0050
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51122.025.0250
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain Steel, 1000 PK 1408MP1188
- ZORO SELECT Wide Head Machine Screw ZWM3X8
- ZORO SELECT Button Head Machine Screw ZBM106LH
- ZORO SELECT M2-0.40 x 5 mm Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK M51110.020.0005
- MIDWEST FASTENER #8-40 x 1/4 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK 32965
- Zoro Select Machine Screws