Shop ZORO SELECT

1/4"-28 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 2 in Length, 50 PK

  • Mfr # U51566.025.0200

  • Zoro # G5484491


product price: 
$
19.65
/pk of 50, $0.39/ea

Key Features

Flat Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5/32 in
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F879
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U51566.025.0200
Zoro #
G5484491
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F879
System of Measurement
Inch
Head Angle (Deg.)
82 Degrees
Rockwell Hardness
B80 to C32
Fastener Thread Type
UNF (Fine)
Thread Style
Partially Threaded
Thread Direction
Right Hand
Temp. Range
- 58 Degrees F to 302 Degrees F
Thread Type
Fine
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM F879
Material Grade/Class
18-8
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Countersink Angle
82 Degrees
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat
Min. Tensile Strength
85,000 psi
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Industry Standards
ASME B18.3, ASTM F879
Fastener Finish
Plain
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-28, Minimum Thread Length 1 in, Fastener Length 2 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

Explore more products