Shop ZORO SELECT

Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK

  • Mfr # U01062.025.0100

  • Zoro # G2708763


product price: 
$
5.99
/pk 100, $0.06/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-28
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U01062.025.0100
Zoro #
G2708763
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Fastener Length
1 in
Head Width
7/16 in
Head Height
5/32 in
Min. Thread Length
3/4 in
Screw Size
1/4 in
Minimum Thread Length
1 in
Overall Length
1 in
Wire Rope Length
1 in
Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Fastener Industry Standards
ASME B18.2.1
Rockwell Hardness
HRC19
Thread Type
Fine
Proof Load
74,000 to 85,000 psi
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/4"-28
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex

Description

The ZORO SELECT - U01062.025.0100 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in joining together materials in various industrial applications and can be used in various applications including construction, manufacturing, and engineering projects.

  • Dimensional Standards: Conforms to ASME B18.2.1 dimensional standards which are commonly recognized among industry professionals.
  • Drive: Requires an external hex drive for installation or removal with a wrench or socket of the same shape.
  • Fastener Length: Measures 1 inch from under the head to the end of the screw indicating how deep into a material it can be inserted for secure fastening.
  • Finish: Zinc Plated finish is intended to improve durability and corrosion resistance.
  • Globally Sourced: Obtained from a variety of international manufacturers providing a diverse range of options.
  • Material: Constructed with steel that can contribute to the product's strength and potential corrosion resistance suitable for various industrial applications.
  • Material Grade/Class: Grade 5 standard refers to certain characteristics such as potential strength and hardness that may be considered when choosing a fastener for industrial or commercial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products