Shop ZORO SELECT
See all product information
Create Account
Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 100 PK
Mfr # N04360.025.0175
Zoro # G2896162
product price:Â
$
19.49
/pk 100, $0.19/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-28
Head Width
7/16 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N04360.025.0175
- Zoro #
- G2896162
- UPC #
- 190735962725
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Proof Load
- 120,000 psi
- Tensile Strength
- 150,000 psi
- Thread Type
- Fine
- Rockwell Hardness
- HRC33
- Fastener Industry Standards
- ASME B18.2.1
- Threadlocker Minimum Temperature
- 1/4"-28
- Thread Fit
- 2A
- Globally Sourced
- Made in USA*
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/4 In.-28, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.