Shop ZORO SELECT
See all product information
Create Account
Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 100 PK
Mfr # U04160.025.0087
Zoro # G2896069
product price:Â
$
7.49
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.98
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-28
Head Width
7/16 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U04160.025.0087
- Zoro #
- G2896069
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-28
- Fastener Length
- 7/8 in
- Head Width
- 7/16 in
- Min. Thread Length
- 3/4 in
- Head Height
- 5/32 in
- Minimum Thread Length
- 7/8 in
- Overall Length
- 7/8 in
- Screw Size
- 1/4 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-28, Fastener Length 7/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.