This item is Discontinued.

Zoro Select Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 230 PK B04160.025.0700

This item is Discontinued.

Zoro Select

Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 230 PK (Discontinued)

Mfr # B04160.025.0700
Zoro # G1589861
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B04160.025.0700
Zoro #
G1589861
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Basic Material
Steel
Thread Type
UNF (Fine)
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Rockwell Hardness
HRC33
Screw Industry Standards
ASME B18.2.1
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Thread Pitch
Partially Threaded
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/4"-28
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Material Type
Steel
Bolt Material
Steel
Fastener Thread Type
UNF (Fine)
Fastener Thread Style
Partially Threaded
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Black Oxide, Dia./Thread Size 1/4 In.-28, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 230

Ratings & reviews