Shop ZORO SELECT

Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK

  • Mfr # U12950.025.0002
  • Zoro # G9484937

product price: 
$
7.15
/pk of 100, $0.07/ea

Key Features

Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U12950.025.0002
Zoro #
G9484937
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Hex Height
9/32 in
Hex Width
7/16 in
Nut Height
9/32 in
Width Across Flats
7/16 in
Dia./Thread Size
1/4"-28

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
Standards
IFI-100/107; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Pack Size
Small Pack
Removable
No
Thread Fit
2B
Made in North America
No
REACH Compliant
Yes
Color
Silver
Tensile Strength
150,000 psi
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
HRC 24/32
RoHS Compliant
Yes
Manufacturer Location
Globally Sourced
Material Quality Standards
IFI-100/107
Fastener Finish
Zinc
Nut Style
Top Lock
Type
Top Lock
Insert Material
Steel
Material Grade
Grade C
Nut Standards
IFI-100/107
Basic Material
Steel
Fastener Thread Type
UNF (Fine)
Fastener Thread Direction
Right Hand
Industry Standards
ASME B18.16.6
Dimensional Standards
IFI-100/107
Shell Material
Steel

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade C, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 9/32 in, Lock Type Top Lock Distorted Thread, Dimensional Standards IFI-100/107, Material Quality Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.16.6, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products