Shop All Electrical Wire & Cable
Zoro Select
16 AWG 2 Conductor Portable Cord 600V 100 ft. BK
Mfr # E3672
Zoro # G8337935
original price:
$65.13
10% off
new price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 2
- Length 100 ft
- Jacket Color Black
- Jacket Material Rubber
Product Information
- Brand Zoro Select
- MFR # E3672
- Zoro # G8337935
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 16 AWG |
Nominal Outside Dia. | 0.37 in |
Wire Size (Wire and Cable) | 16 AWG |
Spool Length | 100 ft. |
Length (Straight Wireway) | 100 ft |
Details
Description
Portable Cord, Number of Conductors 2, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, White, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 0.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M20x1.5 5-14mm (BG220MSTRI)
- ATC 365C Long-Ranger Computing Timer (365C-300-R30-PX)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90015)
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3639)
- ZORO SELECT 12 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3675)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3655)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3626)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3679)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 25 ft. BK (E3614)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Max. Voltage: 60V (87-7002)
- Zoro Select Electrical Wire & Cable