Shop ZORO SELECT

Portable Cord, SOOW, 16 AWG, 5 C, Black, Rubber, Stranded, 600V, Indoor/Outdoor, 25 ft

  • Mfr # 20PX92
  • Zoro # G8385097

product price: 
$
27.35
/ea

Key Features

Trade Designation
SOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20PX92
Zoro #
G8385097
UPC #
-
Country of Origin
China
Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
CSA, MSHA, RoHS, UL Flexible Cord
Max. Amps
8 A
Features
Oil/Sunlight Resistant, Weatherproof, Waterproof
Wire Color
Black, Green, Orange, Red, White
Temp. Rating
-40 to 90°C
Special Features
Oil Resistant, UV Resistant, Waterproof, Weatherproof
Gauge/Conductor
16/5
Grounding Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Number of Strands
26
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Material
Rubber
Grounding Conductor Insulation Color
Green
Packaging
Carton
Conductor Insulation Material
Rubber
Conductor Insulation Color
Black, Green, Orange, Red, White
Number of Ground Conductors
1

Dimensions

Wire Size
16 AWG
Length
25 ft
Nominal Outside Dia.
0.5 in
Conductor Size
16 AWG
Overall Length
25 ft
Outside Dia.
0.5 in
Grounding Conductor Size
16 AWG
Nominal Outside Diameter
0.5 in
Wire Rope Length
25 ft

Description

Portable Cord, Number of Conductors 5, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Orange, Red, White, Jacket Color Black, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.