This item is Discontinued.
This item is Discontinued.
Heavy Hex Nut, 2-1/2"-8, Steel, Grade 4, Black Oxide, 6 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U22380.250.0001
- Zoro #
- G6163781
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 2-1/2"-8
- Dia./Thread Size
- 2-1/2"-8
- For Screw Size
- 2 1/2 in
Details
- Item
- Heavy Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade 4
- Finish
- Black Oxide
- Standards
- ASTM A194
- System of Measurement
- Inch
- Thread Type
- 8UN
- Thread Direction
- Right Hand
- Fastener Thread Type
- UNC/8UN
- Manufacturer Location
- Globally Sourced
- Hex Type
- Heavy Hex
- Material Quality Standards
- ASTM A194
- Pack Size
- Small Pack
- Fastener Finish
- Plain
- Basic Material
- Steel
- Material Grade
- Grade 4
- Nut Standards
- ASTM A194
- Nut Style
- Hex Nut - Heavy
- Fastener Thread Direction
- Right Hand
- Shell Material
- Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 4, Material Steel, Thread Size 2 1/2 In.-8, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.