Shop ZORO SELECT
See all product information
Create Account
#2-56 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 1 in Length, 100 PK
Mfr # U51030.008.0100
Zoro # G5678154
product price:Â
$
6.99
/pk 100, $0.07/ea
Key Features
Button Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/20 in
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F879
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U51030.008.0100
- Zoro #
- G5678154
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #2-56
- Screw Length
- 1 in
- Drive Size
- 1/20 in
- Head Height
- 0.046 in
- Vented Hole Size
- Not Vented
- Thread Length
- 1 in
- Min. Thread Length
- 1 in
- Minimum Thread Length
- 1 in
- Head Diameter
- 0.187 in
- Length
- 1 in
- Dia./Thread Size
- #2-56
- Head Dia.
- 0.1875 in
- Fastener Length
- 1 in
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/20 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #2-56, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.046 in, Head Diameter 0.187 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov