Shop ZORO SELECT
See all product information
Create Account
#2-56 Socket Head Cap Screw, Button, Black Oxide Steel, 1 in Length, 100 PK
Mfr # U07150.008.0100
Zoro # G2850876
product price:Â
$
3.99
/pk 100, $0.04/ea
Key Features
Button Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
1/20 in
Tensile Strength
135,000 psi
Standards
ASME B18.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U07150.008.0100
- Zoro #
- G2850876
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #2-56
- Screw Length
- 1 in
- Drive Size
- 1/20 in
- Vented Hole Size
- Not Vented
- Thread Length
- 1 in
- Head Height
- 0.046 in
- Min. Thread Length
- 1 in
- Head Diameter
- 0.187 in
- Minimum Thread Length
- 1 in
- Length
- 1 in
- Dia./Thread Size
- #2-56
- Head Dia.
- 0.1875 in
- Fastener Length
- 1 in
Description
Button Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Alloy Steel, Finish Black Oxide, Thread Size #2-56, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.046 in, Head Diameter 0.187 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov