Shop ZORO SELECT

#2-56 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length, 1000 PK

  • Mfr # NAS1352C026
  • Zoro # G2435490

product price: 
$
206.99
/pk of 1000, $0.21/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
#2-56
Material
Stainless Steel
Finish
Plain
Standards
NAS1352
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NAS1352C026
Zoro #
G2435490
UPC #
-
Country of Origin
United States
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Standards
NAS1352
System of Measurement
Inch
Thread Type
Coarse
Fastener Thread Type
Coarse
Thread Style
Partially Threaded

Dimensions

Thread Size
#2-56
Screw Length
3/8 in

Description

Socket Head Cap Screws,2-56x3/8,PK1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.