#2-56 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # U24520.008.0037
- Zoro # G3141652
product price:Â
$
3.79
/pk of 100, $0.04/ea
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U24520.008.0037
- Zoro #
- G3141652
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #2-56
- Fastener Length
- 3/8 in
- Head Dia.
- 0.167 in
- Head Height
- 0.167 in
- Maximum Head Height
- 11/64 in
- Maximum Head Width
- 5/32 in
- Screw Size
- #2
- Head Width
- 0.162 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,000 psi
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Thread Fit
- 3A/2A
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.6.3
- Pack Size
- Small
- Type
- Machine Screw
- Shell Material
- Steel
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size #2-56, Fastener Length 3/8 in, Head Width 0.162 in, Head Height 0.167 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/32 in, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.