Open Poly Bags, 20" x 12", 4 mil, Clear, None, 500 PK
- Mfr # 9HR09
- Zoro # G4058467
product price:Â
$
117.99
/pk of 500, $0.24/ea
Free Shipping & Returns
Key Features
Features
Standard
Width
12"
Length
20"
Color
Clear
Bag Closure Type
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9HR09
- Zoro #
- G4058467
- UPC #
- 00654866005237
- Country of Origin
- Multiple
Dimensions
- Width
- 12"
- Length
- 20"
- Thickness
- 4 mil
- Depth
- 0
- Size
- 20" x 12"
- Overall Length
- 20 in
- Seal Length
- 20 in
- Mil Thickness Range
- 3.7 to 4 mil
- Wire Rope Length
- 20 in
Details
- Item
- Open Poly Bags
- Features
- Standard
- Color
- Clear
- Bag Closure Type
- None
- Material
- Low Density Polyethylene (LDPE)
- Standards
- USDA and FDA
- Write on Surface
- No
- Hang Hole
- No
- Bag Material
- Low Density Polyethylene (LDPE)
- Bag Item
- Open Poly Bag
- Package Configuration
- Case Pack
- Bag Type
- Standard
- Bag Bottom Type
- Flat
- With Hang Hole
- Hang Hole Not Included
- Wire Color
- Clear
Description
Bag Features Standard, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 12 in, Length 20 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Case Pack, Seal Length 20 in, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.