Shop ZORO SELECT
See all product information
Create Account
Poly Tubing, 22" x 1075 ft., 4 mil, Clear, None
- Mfr # 9LAP2
- Zoro # G4137786
product price:Â
$
236.67
/ea
Free Shipping & Returns
Key Features
Width
22"
Length
1075 ft.
Color
Clear
Bag Closure Type
None
Thickness
4 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9LAP2
- Zoro #
- G4137786
- UPC #
- 00194484319403
- Country of Origin
- Viet Nam
Dimensions
- Width
- 22"
- Length
- 1075 ft.
- Thickness
- 4 mil
- Core Dia.
- 3"
- Depth
- 0
- Size
- 22" x 1075 ft.
- Roll Length
- 1,075 ft
- Roll Dia.
- 12 in
- Core Diameter
- 3 in
Details
- Item
- Poly Tubing
- Color
- Clear
- Bag Closure Type
- None
- Material
- Low Density Polyethylene (LDPE)
- Standards
- FDA
- Hang Hole
- No
- Bag Item
- Poly Tubing
- Bag Material
- Low Density Polyethylene (LDPE)
- Package Configuration
- Cored Roll
- Max. Operating Temp.
- 180 Degrees F
- Min. Operating Temp.
- -60 Degrees F
- Shell Material
- Low Density Polyethylene (LDPE)
Description
Bag Features Standard, Poly Tubing, Thickness 4 mil, Width 22 in, FDA Compliant FDA Compliant, Roll Length 1,075 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.