Shop ZORO SELECT
See all product information
Create Account
Open Poly Bags, 24" x 18", 1 mil, Clear, None, 1000 PK
- Mfr # 9MD47
- Zoro # G4188037
product price:Â
$
95.89
/pk 1000, $0.10/ea
Key Features
Features
Standard
Width
18"
Length
24"
Color
Clear
Bag Closure Type
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9MD47
- Zoro #
- G4188037
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Open Poly Bags
- Features
- Standard
- Color
- Clear
- Bag Closure Type
- None
- Material
- Low Density Polyethylene (LDPE)
- Standards
- USDA and FDA
- Write on Surface
- No
- Hang Hole
- No
- Bag Material
- Linear Low Density Polyethylene (LLDPE)
- Bag Item
- Open Poly Bag
- Package Configuration
- Case Pack
- Bag Type
- Standard
- Bag Bottom Type
- Flat
- With Hang Hole
- Hang Hole Not Included
Description
Bag Features Flat, Open-Ended Bag, Bag Closure Type Open Top, Linear Low Density Polyethylene (LLDPE), Thickness 1 mil, Width 18 in, Length 24 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Case Pack, Seal Length 24 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.