Shop ZORO SELECT

#3-48 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 1 in Length, 100 PK

  • Mfr # U51030.009.0100

  • Zoro # G5495926


product price: 
$
11.39
/pk 100, $0.11/ea

Key Features

Button Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/16 in
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F879
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U51030.009.0100
Zoro #
G5495926
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F879
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Temp. Range
-65 Degrees F to 300 Degrees F
Rockwell Hardness
B80 to C32
Thread Type
Coarse
Color
Silver
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Includes Washer
No
Material Grade/Class
18-8
Material Quality Standards
ASTM F879
Dimensional Standards
ASME B18.3
Minimum Temperature
-65 Degrees F
Sealing Gasket
No
Maximum Temperature
300 Degrees F
Non-Marring Tip
No
Head Texture
Smooth
Seal Material
None
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3, ASTM F879
Min. Tensile Strength
85,000 psi
Basic Material
Stainless Steel
Material Grade
18-8
Screw Head Type
Button
Fastener Finish
Plain
Temperature - Maximum
300 Degrees F
Temperature - Minimum
-65 Degrees F

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #3-48, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.062 in, Head Diameter 0.187 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products