Shop ZORO SELECT
See all product information
Create Account
#3-48 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # U24540.009.0075
- Zoro # G3040983
product price:Â
$
13.29
/pk of 100, $0.13/ea
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
#3-48
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U24540.009.0075
- Zoro #
- G3040983
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #3-48
- Fastener Length
- 3/4 in
- Head Height
- 0.059 in
- Head Dia.
- 0.187 in
- Head Width
- 0.187 in
- Maximum Head Width
- 3/16 in
- Screw Size
- #3
- Maximum Head Height
- 1/16 in
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size #3-48, Fastener Length 3/4 in, Head Width 0.187 in, Head Height 0.059 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Thickness -, Maximum Head Width 3/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.