This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9XYX2
- Zoro #
- G3979485
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- S
- Length
- 29 in
- Thickness
- 0.35 mm
- Fits Chest Size
- 34 in to 36 in
Details
- Item
- 3-in-1 Rain Jacket
- Color
- Yellow
- Material
- PVC
- Closure Type
- Hook-and-Loop, Snaps
- Gender
- Men's
- Number of Outside Pockets
- 2
- Lining Material
- Polyester
- Seam Style
- Heat Sealed
- Liner Material
- Polyester
- Includes
- 2 Pockets
- Number of Inside Pockets
- 0
- Number of Pockets
- 0-3
- Lg. Type
- Hip Length
Description
3-in-1 Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Hook-and-Loop, Snap, Gender Men's, Material PVC, Length 29 in, Lining Material Polyester, Thickness 0.35 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.