This item is Discontinued.

Zoro Select 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 11 in Length, 14 PK B07000.075.1100

This item is Discontinued.

Zoro Select

3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 11 in Length, 14 PK (Discontinued)

Mfr # B07000.075.1100
Zoro # G1586440
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B07000.075.1100
Zoro #
G1586440
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Temp. Range
-50 Degrees to 550 Degrees F
Rockwell Hardness
C37 to C45
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Style
Partially Threaded
Thread Type
Coarse
Finish Type
Black Oxide
Minimum Temperature
-50 Degrees F
Material Quality Standards
ASTM A574
Maximum Temperature
550 Degrees F
Dimensional Standards
ASME B18.3
Material Type
Steel
Pack Size
Bulk Pack
Min. Tensile Strength
170,000 psi
Material Grade
Alloy Steel
Fastener Finish
Black Oxide
Basic Material
Steel
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Head Type
Cylindrical
Head Type
Standard
Temperature - Maximum
550 Degrees F
Temperature - Minimum
-50 Degrees F
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
3/4"-10
Screw Length
11 in
Drive Size
5/8 in
Head Height
0.75 in
Thread Length
2 in
Vented Hole Size
Not Vented
Min. Thread Length
2 in
Head Diameter
1.125 in
Minimum Thread Length
2 in
Length
11 in
Head Dia.
1.125 in
Dia./Thread Size
3/4"-10
Fastener Length
11 in

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length 2 in, Fastener Length 11 in, Head Height 0.75 in, Head Diameter 1.125 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.