This item is Discontinued.

Zoro Select Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 12 in L, 14 PK B01200.075.1200

This item is Discontinued.

Zoro Select

Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 12 in L, 14 PK (Discontinued)

Mfr # B01200.075.1200
Zoro # G1216947
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B01200.075.1200
Zoro #
G1216947
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Rockwell Hardness
HRC19
Tensile Strength
120,000 psi
Proof Load
74,000 to 85,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Threadlocker Minimum Temperature
3/4"-10
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Bolt Material
Steel
Basic Material
Steel
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Material Type
Steel
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Partially Threaded
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
3/4"-10
Fastener Length
12 in
Head Width
1-1/8 in
Head Height
15/32 in
Min. Thread Length
2 in
Minimum Thread Length
2 in
Dia./Thread Size
3/4"-10
Overall Length
12 in
Screw Size
3/4 in
Wire Rope Length
12 in
Length
12 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 12 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.