Shop ZORO SELECT

Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK

  • Mfr # U01200.075.0200
  • Zoro # G5320743
CAD Available

product price: 
$
5.79
/pk of 5, $1.16/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/4"-10
Head Width
1-1/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U01200.075.0200
Zoro #
G5320743
UPC #
-
Country of Origin
Multiple
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Thread Type
Coarse
Proof Load
74,000 to 85,000 psi
Tensile Strength
105,000 psi
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
3/4"-10
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U01200.075.0200 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head intended for use in material joining in various industrial applications. Made from steel and finished with zinc plating, this screw offers durability and corrosion resistance. It is manufactured according to ASME B18.2.1 dimensional standards, which are commonly used across diverse industrial settings.

  • Drive: The external hex drive requires an identically shaped wrench or socket for installation or removal.
  • Fastener Length: With a length of 2 inches, this suggests the potential depth of insertion into materials.
  • Globally Sourced: Procured from international manufacturers offering diverse quality and price options.
  • Material Grade/Class: Grade 5 standard which typically signifies certain levels of strength, hardness and resistance properties.
  • Rockwell Hardness: HRC19 measure typically associated with higher resistance to penetration.
  • Tensile Strength: A tensile stress capacity up to 105,000 psi under ideal conditions.
  • Thread Direction & Style: Right-hand thread direction designed for clockwise tightening; fully threaded style extends along the entire length allowing varied application possibilities

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.