Shop ZORO SELECT
See all product information
Create Account
Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK
Mfr # U01200.075.0350
Zoro # G5345051
product price:Â
$
9.59
/pk of 5, $1.92/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Head Width
1-1/8 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01200.075.0350
- Zoro #
- G5345051
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Rockwell Hardness
- HRC19
- Tensile Strength
- 105,000 psi
- Proof Load
- 74,000 to 85,000 psi
- Fastener Industry Standards
- ASME B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- 3/4"-10
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
The ZORO SELECT - U01200.075.0350 is a Hex Head Cap Screw, an essential fastener in various industrial applications such as construction, manufacturing, and engineering projects. Characterized by its hexagonal-shaped head, this cap screw is designed for use within the specified ASME B18.2.1 dimensional standards. It requires an external hex drive for installation or removal and has a zinc-plated finish intended to improve durability and corrosion resistance.
- Material: Made from steel which is intended to provide strength, durability, and potential corrosion resistance in various industrial applications.
- Material Grade/Class: The screw is categorized as Grade 5 which suggests certain levels of strength and hardness properties.
- Fastener Length: With a length of 3-1/2 inches it may be inserted into materials depending on their thickness.
- Tensile Strength: Has a reported tensile strength of 105,000 psi suggesting potential resilience against pulling stress up until its breaking point.
- Thread Direction & Size: Right-hand thread direction means it tightens clockwise while its size (3/4"-10) indicates fit with corresponding nuts or holes.
- Globally Sourced: Obtained from international manufacturers providing variety in quality grades and pricing tiers for industry professionals